Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling-Mount Showerarm And Flange 3

  • Mfr # 7396-BN

  • Zoro # G8626379


product price: $84.26
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mounted
Finish
Brushed Nickel
Material
Brass
Includes
Installation Hardware
Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7396-BN
Zoro #
G8626379
UPC #
087206347009
Country of Origin
China

Dimensions

Length
3-3/4 in
Width (In.)
2-1/4 in
Height (In.)
3-3/4 in

Details

Item
Ceiling-Mount Showerarm And Flange 3"
Mounting Type
Ceiling Mounted
Finish
Brushed Nickel
Material
Brass
Includes
Installation Hardware
Connection
1/2" NPT
Color
Vibrant Brushed Nickel

Description

Ceiling-Mount Showerarm And Flange 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.