Center Guide Kit
Mfr # 1479345-CP
Zoro # G408597826
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.875 in
Width (In.)
3.875 in
Length
7.625 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1479345-CP
Zoro #
G408597826
UPC #
885612996893
Country of Origin
Unknown
Dimensions
Height (In.)
2.875 in
Width (In.)
3.875 in
Length
7.625 in
Details
Finish
Polished Chrome
Description
Center Guide Kit
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.