Zoro Homepage

Center Guide Kit

  • Mfr # 1479345-SN

  • Zoro # G108597829


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.875 in
Height (In.)
2.875 in
Length
7.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479345-SN
Zoro #
G108597829
UPC #
885612996916
Country of Origin
Unknown

Dimensions

Width (In.)
3.875 in
Height (In.)
2.875 in
Length
7.625 in

Details

Finish
Polished Nickel

Description

Center Guide Kit
  • •7.625 in. L x 3.875 in. W x 2.875 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.