Zoro Homepage

Ceometric Insight Dm Faucet

  • Mfr # 13467-SATA-CP

  • Zoro # G314539361


product price: $506.32
/ea
Free Shipping & Returns

Key Features

Depth
5.19 in
Color
Polished Chrome
Standards
Low Lead Compliant;ADA Compliant
Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13467-SATA-CP
Zoro #
G314539361
UPC #
195711097385
Country of Origin
Unknown

Dimensions

Depth
5.19 in
Length
5.31 in

Details

Color
Polished Chrome
Standards
Low Lead Compliant;ADA Compliant

Description

The Geometric touchless single-hole lavatory sink faucet with Insight sensor technology features an adaptive infrared sensor that gathers and analyzes the surrounding area upon installation. After recording these details, Insight sensor technology calibrates the sensor to filter false triggers and optimize the faucet's operation. This faucet operates on DC power and flows at a water-saving 0.35 gpm.


  • • 0.35 gpm (1.3 lpm) maximum flow rate at 60 psi (4.14 bar)
  • • Factory-set 30-second maximum continual run cycle
  • • Vandal-resistant aerator
  • • 24" (610 mm) flexible supply hose for easy installation
  • • 5-5/16" (135 mm) spout reach
  • • Less temperature mixer
  • • Less drain
  • • Includes two AAA batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.