Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Unit, Righthand, Hot

  • Mfr # AB11-0431H

  • Zoro # G209944164


product price: $22.85
/ea

Key Features

Material
Ceramic
Includes
(1) Cartridge
Overall Length
2 1/8 in
Turn Direction
Right Hand
Product Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB11-0431H
Zoro #
G209944164
UPC #
026607353295
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/8 in

Details

Material
Ceramic
Includes
(1) Cartridge
Item
Stem
Turn Direction
Right Hand
Product Type
Cartridge
Cartridge Type
Ceramic Disc
For Water Temperature
Hot
Compatible Series
Kohler Ceramic Hot
Compatible Brand
Kohler

Description

Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.