Zoro Homepage

Chain, 5mm, 6Ft Length

  • Mfr # 1427626-2PL

  • Zoro # G908597999


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Width
0.827 in
Height
0.827 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1427626-2PL
Zoro #
G908597999
UPC #
195711064561
Country of Origin
Unknown

Dimensions

Length
72 in
Width
0.827 in
Height
0.827 in

Description

Chain, Ø5Mm, 6Ft Length
  • •72 in. L x 0.827 in. W x 0.827 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.