Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Decorative, Length 6 Ft

  • Mfr # 1490270-SNL

  • Zoro # G908451697


product price: $55.29
/ea

Key Features

Width (In.)
0.748 in
Height (In.)
0.63 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490270-SNL
Zoro #
G908451697
UPC #
195711065018
Country of Origin
Unknown

Dimensions

Width (In.)
0.748 in
Height (In.)
0.63 in
Length
72 in

Description

Chain, Decorative, Length 6 Ft
  • •72 in. L x 0.748 in. W x 0.63 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.