Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Ring, No 1427625-2Gl

  • Mfr # 1427625-2GL

  • Zoro # G108597935


product price: $46.55
/ea

Key Features

Length
2.087 in
Height
0.63 in
Width
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1427625-2GL
Zoro #
G108597935
UPC #
885612943934
Country of Origin
Unknown

Dimensions

Length
2.087 in
Height
0.63 in
Width
1.969 in

Description

Chain Ring
  • •2.087 in. L x 1.969 in. W x 0.63 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.