
Chalice 22-3/4" oval vessel bathroom sink
Mfr # 31701-0
Zoro # G221666822
product price: $167.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Bowl Shape
Oval
Mounting Type
Vessel
Collection
Chalice
Body Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31701-0
Zoro #
G221666822
UPC #
195711004147
Country of Origin
China
Dimensions
Overall Width
14.82 in
Overall Height
7.4 in
Overall Length
22.84 in
Details
ADA Compliant
Yes
Bowl Shape
Oval
Mounting Type
Vessel
Collection
Chalice
Body Material
Vitreous China
Item
Bathroom Sinks
Finish
White
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1
Color
White
Description
At Kohler, we make it our business to help you create the bathroom space of your dreams. Every Chalice bathroom sink features a sleek and contemporary design that is pill-shaped with soft curves. The vessel design sits on the vanity top for a simple style that stands out. Pair with a wall-mount or tall deck-mount faucet to complete the look.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.