Zoro Homepage

Chalice 22-3/4" oval vessel bathroom sink

  • Mfr # 31705-1-0

  • Zoro # G221666143


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
White
ADA Compliant
Yes
Bowl Shape
Oval
Collection
Chalice
Overall Width
14.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31705-1-0
Zoro #
G221666143
UPC #
195711004161
Country of Origin
China

Dimensions

Overall Width
14.82 in
Overall Length
22.84 in
Overall Height
7.4 in

Details

Color
White
ADA Compliant
Yes
Bowl Shape
Oval
Collection
Chalice
Finish
White
Body Material
Vitreous China
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1
Mounting Type
Vessel
Item
Bathroom Sinks

Description

At Kohler, we make it our business to help you create the bathroom space of your dreams. Every Chalice bathroom sink features a sleek and contemporary design that is pill-shaped with soft curves. The vessel design sits on the vanity top for a simple style that stands out. With a single faucet hole, this sink pairs well with a variety of faucets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.