Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlemont 24 Inch Vanity Set

  • Mfr # 29259-BD1-0

  • Zoro # G712377503


product price: $879.18
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Length
22.44 in
Width
25 in
Finish
White
Depth
39.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29259-BD1-0
Zoro #
G712377503
UPC #
195711104557
Country of Origin
Unknown

Dimensions

Length
22.44 in
Width
25 in
Depth
39.69 in

Details

Finish
White

Description

Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 24in vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.