
Charlemont 30" bathroom vanity cabinet with sink and quartz top
Mfr # 29260-BD1-TDB
Zoro # G421666714
product price:Â $1,118.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Undermount
Width
30.98 in
Shape
Rectangle
Finish
Tidal Blue
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29260-BD1-TDB
Zoro #
G421666714
UPC #
195711104571
Country of Origin
Viet Nam
Dimensions
Width
30.98 in
Length
22.44 in
Height
39.68 in
Depth
17.4 in
Details
Item
Vanities
Mounting Type
Undermount
Shape
Rectangle
Finish
Tidal Blue
Material
Wood
Description
Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 30" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.