Charlemont 36" bathroom vanity cabinet with sink and quartz top

  • Mfr # 29261-BD1-TDB

  • Zoro # G021666732


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Height
39.69 in
Number of Faucet Holes
3
Mounting Type
Freestanding
Includes
Sink Included, Vanity Legs Included, Vanity Top Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29261-BD1-TDB
Zoro #
G021666732
UPC #
195711104618
Country of Origin
Viet Nam

Dimensions

Height
39.69 in
Width
36.75 in
Depth
22.44 in
Length
22.44 in

Details

Shape
Rectangular
Number of Faucet Holes
3
Mounting Type
Freestanding
Includes
Sink Included, Vanity Legs Included, Vanity Top Included
Finish
Tidal Blue
Material
MDF
Item
Vanities

Description

Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 36" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.