Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlemont 36 Inch Vanity Set

  • Mfr # 29261-BD1-DWG

  • Zoro # G212377881


product price: $1,598.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
22.44 in
Width
37 in
Finish
Ferrous Grey
Depth
39.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29261-BD1-DWG
Zoro #
G212377881
UPC #
195711104625
Country of Origin
Unknown

Dimensions

Length
22.44 in
Width
37 in
Depth
39.69 in

Details

Finish
Ferrous Grey

Description

Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 36in vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.