Charlemont 48" bathroom vanity cabinet with sink and quartz top

  • Mfr # 29262-BD1-0

  • Zoro # G721666070


product price: $2,098.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Height
39.69 in
Width
49.02 in
Mounting Type
Freestanding
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29262-BD1-0
Zoro #
G721666070
UPC #
195711104670
Country of Origin
Viet Nam

Dimensions

Height
39.69 in
Width
49.02 in
Depth
19.4 in
Length
22.44 in

Details

Shape
Rectangle
Mounting Type
Freestanding
Item
Vanities
Finish
White
Material
MDF

Description

Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 48" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.