
Charlemont 60" bathroom vanity cabinet with sinks and quartz top
Mfr # 29263-BD1-0
Zoro # G621666354
product price: $2,868.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
60.98 in
Finish
White
Length
22.44 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29263-BD1-0
Zoro #
G621666354
UPC #
195711104717
Country of Origin
Viet Nam
Dimensions
Width
60.98 in
Length
22.44 in
Height
39.69 in
Depth
22.44 in
Details
Shape
Rectangle
Finish
White
Item
Vanities
Material
MDF
Mounting Type
Freestanding
Description
Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 60" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.