
Charlemont 60" bathroom vanity cabinet with sinks and quartz top
Mfr # 29263-BD1-DWG
Zoro # G321666814
product price: $2,868.99
/ea
Free Shipping & Returns
Key Features
Height
39.69 in
Length
22.44 in
Depth
22.44 in
Material
MDF
Finish
Ferrous Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29263-BD1-DWG
Zoro #
G321666814
UPC #
195711104700
Country of Origin
Viet Nam
Dimensions
Height
39.69 in
Length
22.44 in
Depth
22.44 in
Width
60.98 in
Details
Item
Vanities
Material
MDF
Finish
Ferrous Grey
Mounting Type
Freestanding
Shape
Rectangle
Description
Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 60" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.