Zoro Homepage

Charlemont 60" bathroom vanity cabinet with sinks and quartz top

  • Mfr # 29263-BD1-TDB

  • Zoro # G421666769


product price: $2,728.12
/ea
Free Shipping & Returns

Key Features

Depth
22.44 in
Mounting Type
Freestanding
Length
22.44 in
Finish
Tidal Blue
Width
60.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29263-BD1-TDB
Zoro #
G421666769
UPC #
195711104694
Country of Origin
Viet Nam

Dimensions

Depth
22.44 in
Length
22.44 in
Width
60.98 in
Height
39.69 in

Details

Item
Vanities
Mounting Type
Freestanding
Finish
Tidal Blue
Shape
Rectangle
Material
MDF

Description

Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 60" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.