Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlemont 60" bathroom vanity cabinet with sinks and quartz top

  • Mfr # 29263-BD1-WEK

  • Zoro # G121666717


product price: $2,998.99
/ea
Free Shipping & Returns

Key Features

Depth
22.44 in
Shape
Rectangle
Height
39.69 in
Mounting Type
Freestanding
Length
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29263-BD1-WEK
Zoro #
G121666717
UPC #
195711104687
Country of Origin
Viet Nam

Dimensions

Depth
22.44 in
Height
39.69 in
Length
22.44 in
Width
60.98 in

Details

Shape
Rectangle
Item
Vanities
Mounting Type
Freestanding
Material
MDF
Finish
Light Oak

Description

Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 60" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.