
Charlemont 72" bathroom vanity cabinet with sinks and quartz top
Mfr # 29264-BD1-0
Zoro # G621666705
product price: $3,298.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Freestanding
Depth
22.44 in
Material
MDF
Length
22.44 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29264-BD1-0
Zoro #
G621666705
UPC #
195711104755
Country of Origin
Viet Nam
Dimensions
Depth
22.44 in
Length
22.44 in
Height
39.69 in
Width
72.99 in
Details
Mounting Type
Freestanding
Item
Vanities
Material
MDF
Finish
White
Shape
Rectangle
Description
Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 72" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.