Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choreograph 14 Floating Shelf

  • Mfr # 97622-BL

  • Zoro # G008582567


product price: $143.36
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Anodized Aluminum
Length
14 in
Width (In.)
4 in
Height (In.)
1.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97622-BL
Zoro #
G008582567
UPC #
885612991799
Country of Origin
Unknown

Dimensions

Length
14 in
Width (In.)
4 in
Height (In.)
1.9375 in

Details

Finish
Matte Black
Material
Anodized Aluminum

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Intended for use with Choreograph shower walls, this adaptable shelf can be placed anywhere in the shower, giving you the freedom to set up your shower storage any way you see fit. Or mount it outside the shower for additional storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.