
Choreograph 14" floating shower shelf
Mfr # 97622-2MB
Zoro # G921666269
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1.92 in
Length
14 in
Material
Anodized Aluminum
Width (In.)
4 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97622-2MB
Zoro #
G921666269
UPC #
195711238580
Country of Origin
Unknown
Dimensions
Height (In.)
1.92 in
Length
14 in
Width (In.)
4 in
Details
Item
Bathroom Accessories
Material
Anodized Aluminum
Finish
Vibrant Brushed Moderne Brass
Description
The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Intended for use with Choreograph shower walls, this adaptable shelf can be placed anywhere in the shower, giving you the freedom to set up your shower storage any way you see fit. Or mount it outside the shower for additional storage.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.