Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choreograph 42 X42 X96 Wall Kit

  • Mfr # 97613-896

  • Zoro # G308464013


product price: $1,078.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
96 in
Length
42 in
Width (In.)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97613-896
Zoro #
G308464013
UPC #
885612576224
Country of Origin
Unknown

Dimensions

Height (In.)
96 in
Length
42 in
Width (In.)
42 in

Details

Finish
Veincut Biscuit

Description

Shower Walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.