Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choreograph 48 X48 X96 Wall Kit

  • Mfr # 99659-W10

  • Zoro # G808463950


product price: $1,613.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Length
100.19 in
Width (In.)
54.63 in
Height (In.)
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99659-W10
Zoro #
G808463950
UPC #
885612511379
Country of Origin
Unknown

Dimensions

Length
100.19 in
Width (In.)
54.63 in
Height (In.)
7.19 in

Details

Finish
Crosscut Dune

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. This wall kit includes three shower walls -- one back wall and two end walls -- of the same design and color, plus two matching corner joints. Customize your shower design with optional accent panels, and use the innovative storage solutions and clever accessories to make your shower more organized, comfortable, and convenient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.