Zoro Homepage

Choreograph 60 X32 X72 Wall Kit

  • Mfr # 97618-G9

  • Zoro # G808464018


product price: $724.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
60 in
Height (In.)
72 in
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97618-G9
Zoro #
G808464018
UPC #
885612396020
Country of Origin
Unknown

Dimensions

Length
60 in
Height (In.)
72 in
Width (In.)
32 in

Details

Finish
Sandbar

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.