Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choreograph 60 X60 X96 Wall Kit

  • Mfr # 99660-7NY

  • Zoro # G408464005


product price: $1,540.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
60 in
Width (In.)
60 in
Height (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99660-7NY
Zoro #
G408464005
UPC #
885612576194
Country of Origin
Unknown

Dimensions

Length
60 in
Width (In.)
60 in
Height (In.)
96 in

Details

Finish
VeinCut Dune

Description

Shower Walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.