Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choreograph 7" floating shower shelf

  • Mfr # 97621-2MB

  • Zoro # G121666144


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.92 in
Finish
Vibrant Brushed Moderne Brass
Material
Anodized Aluminum
Width (In.)
4 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97621-2MB
Zoro #
G121666144
UPC #
195711238573
Country of Origin
United States

Dimensions

Height (In.)
1.92 in
Width (In.)
4 in
Length
7 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Anodized Aluminum
Item
Bathroom Accessories

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Intended for use with Choreograph shower walls, this adaptable shelf can be placed anywhere in the shower, giving you the freedom to set up your shower storage any way you see fit. Or mount it outside the shower for additional storage.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.