Zoro Homepage

Choreograph 9 Shower Locker

  • Mfr # 97630-96

  • Zoro # G708439048


product price: $344.28
/ea
Free Shipping & Returns

Key Features

Finish
Biscuit
Material
Acrylic
Height (In.)
95.3125 in
Length
3.9375 in
Width (In.)
10.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97630-96
Zoro #
G708439048
UPC #
885612391681
Country of Origin
Unknown

Dimensions

Height (In.)
95.3125 in
Length
3.9375 in
Width (In.)
10.875 in

Details

Finish
Biscuit
Material
Acrylic

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Made for easy installation with Choreograph walls, this 9-inch Shower Locker provides personal storage that discreetly blends into the environment for a clean, organized shower space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.