Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choreograph 96" Corner Joint, Set Of

  • Mfr # 97635-0

  • Zoro # G9149279


product price: $88.08
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Finish
White
Width (In.)
15/16 in
Length
96 in
Height (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97635-0
Zoro #
G9149279
UPC #
885612390189
Country of Origin
China

Dimensions

Width (In.)
15/16 in
Length
96 in
Height (In.)
1-1/4 in

Details

Item
Choreograph 96" Corner Joint, Set Of
Finish
White

Description

Choreograph 96 In. Corner Joint, Set Of

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.