
Choreograph 96" Edge Trim, Set Of 2
Mfr # 97638-0
Zoro # G9150371
product price: $87.18
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
96 in
Height (In.)
96 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97638-0
Zoro #
G9150371
UPC #
885612390387
Country of Origin
China
Dimensions
Length
96 in
Height (In.)
96 in
Details
Item
Choreograph 96" Edge Trim, Set Of 2
Material
Aluminum
Color
White
Description
Choreograph 96 In. Edge Trim, Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.