Zoro Homepage

Choreograph Corner Joint 96

  • Mfr # 97635-96

  • Zoro # G608464010


product price: $96.93
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
96 in
Height (In.)
1.25 in
Width (In.)
0.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97635-96
Zoro #
G608464010
UPC #
885612390202
Country of Origin
Unknown

Dimensions

Length
96 in
Height (In.)
1.25 in
Width (In.)
0.9375 in

Details

Finish
Biscuit
Material
Aluminum

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Complete your Choreograph shower installation with corner joints to match your selected shower walls. This corner joint provides a minimal seam, creating a clean finished look while concealing the sealing silicone, which is often the first place to retain dirt and mold in a shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.