Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choreograph Edge Trim W/ Return 96

  • Mfr # 90042-ABZ

  • Zoro # G608458163


product price: $109.57
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Width (In.)
1.0625 in
Length
96 in
Height (In.)
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90042-ABZ
Zoro #
G608458163
UPC #
885612594952
Country of Origin
Unknown

Dimensions

Width (In.)
1.0625 in
Length
96 in
Height (In.)
0.6875 in

Details

Finish
Anodized Dark Bronze
Material
Anodized Aluminum

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Simplify your shower upgrade by installing Choreograph walls over your outdated tile. This edge trim with return will help finish the outside wall edges by covering the old tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.