Zoro Homepage

Choreograph Window Trim

  • Mfr # 96127-0

  • Zoro # G008448818


product price: $318.75
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Length
54.3125 in
Height (In.)
2.25 in
Width (In.)
8.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96127-0
Zoro #
G008448818
UPC #
885612733689
Country of Origin
Unknown

Dimensions

Length
54.3125 in
Height (In.)
2.25 in
Width (In.)
8.3125 in

Details

Finish
White
Material
Acrylic

Description

Designed to complement Choreograph shower walls, this window trim kit neatly frames a window in your bathing or showering space to help prevent water damage. The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.