Zoro Homepage

Cimarron Bathroom Sink With Single-Hole Faucet Hole

  • Mfr # 2363-1-7

  • Zoro # G501205277


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Black
Overall Length
22-3/4 in
Overall Width
18-7/8 in
Overall Height
7-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2363-1-7
Zoro #
G501205277
UPC #
650531387431
Country of Origin
Unknown

Dimensions

Overall Length
22-3/4 in
Overall Width
18-7/8 in
Overall Height
7-11/16 in

Details

Body Material
Vitreous China
Color
Black

Description

The Cimarron collection combines the best of traditional and contemporary design for a versatile look that complements a range of bathroom styles. Beveled edges and simple lines enhance the uniquely shaped basin. Pair it with the K-2364 pedestal for a perfect match.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.