Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cimarron Ch Eb 128 Cc 2-Pc Tlt

  • Mfr # 31624-0

  • Zoro # G008455182


product price: $435.90
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
18.625 in
Standards
ADA Compliant
Length (In.)
28.9375 in
Height
31.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31624-0
Zoro #
G008455182
UPC #
885612946867
Country of Origin
Unknown

Dimensions

Width
18.625 in
Length (In.)
28.9375 in
Height
31.25 in

Details

Material
Vitreous China
Standards
ADA Compliant
Finish
White

Description

The Cimarron Comfort Height two-piece toilet with ContinuousClean ST combines the powerful Revolution 360 swirl flushing technology with automatic cleaning. The ContinuousClean ST system harnesses the power of off-the-shelf toilet-cleaning tablets with every flush to keep your bowl clean longer. Paired with KOHLER Revolution 360 flushing technology, ContinuousClean ST raises toilet cleanliness to a new level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.