
Cimarron Ch Pb 128 Rev 360 2-Pc Tlt, Rh
Mfr # 31641-RA-96
Zoro # G601203616
product price: $517.91
/ea
Free Shipping & Returns
Key Features
Depth
26-15/16"
Overall Height
16-1/4"
Rough-In
12 in.
Overall Width (In.)
18-5/8"
Bowl Height
Comfort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31641-RA-96
Zoro #
G601203616
UPC #
885612877765
Country of Origin
Unknown
Dimensions
Depth
26-15/16"
Overall Height
16-1/4"
Overall Width (In.)
18-5/8"
Bowl Height
Comfort
Details
Rough-In
12 in.
Color/Finish
Biscuit
Description
The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler’s most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation saves you time and money, too, with Kohler’s patent-pending two-bolt tank-to-bowl omni-directional leveling system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.