Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cimarron Ch Pb 16 Rev 360 2-Pc Tlt

  • Mfr # 31640-95

  • Zoro # G108455129


product price: $517.91
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
18.625 in
Standards
ADA Compliant
Height
16.5 in
Length (In.)
26.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31640-95
Zoro #
G108455129
UPC #
885612930231
Country of Origin
Unknown

Dimensions

Width
18.625 in
Height
16.5 in
Length (In.)
26.9375 in

Details

Material
Vitreous China
Standards
ADA Compliant
Finish
Ice Grey

Description

The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohlers most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Installation saves you time and money, too, with Kohlers patent-pending two-bolt tank-to-bowl omni-directional leveling system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.