
Cimarron Ch Pb 16 Rev 360 2-Pc Tlt, Rh
Mfr # 31640-RA-0
Zoro # G808455085
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Material
Vitreous China
Width
18.625 in
Standards
ADA Compliant
Height
16.5 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31640-RA-0
Zoro #
G808455085
UPC #
885612930279
Country of Origin
Unknown
Dimensions
Width
18.625 in
Height
16.5 in
Length (In.)
26.9375 in
Details
Material
Vitreous China
Standards
ADA Compliant
Finish
White
Description
The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohlers most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Installation saves you time and money, too, with Kohlers patent-pending two-bolt tank-to-bowl omni-directional leveling system.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.