
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White
Mfr # 5310-RA-0
Zoro # G001196631
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Gravity Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5310-RA-0
Zoro #
G001196631
UPC #
885612529282
Country of Origin
Unknown
Dimensions
Width
17-5/8 in
Depth
29 in
Height
30-1/2 in
Trapway Dia.
2-1/8 in
Bowl Height
16-1/2 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
ANSI A117.1; ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified
Item
Toilet
Water Surface Area
9-5/8 in x 6-5/8 in
Collection
Cimarron, Comfort Height
One Piece/Two Piece
Two Piece
Features
Concealed Trapway, Chair Height
Compliance
CA Drought Compliant; TX Drought Compliant
ADA Compliant
Yes
With Seat/Without Seat
Without Seat
Gallons Per Flush
1.28
Description
This WaterSense-labeled high-efficiency toilet delivers water conservation and easy installation in a sleek, skirted design. The Cimarron two-piece skirted toilet utilizes Kohler's innovative installation system for easier, more intuitive installation. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.