Cimarron Comfort Height Elongated Chair Height Toilet Bowl

  • Mfr # 5309-96

  • Zoro # G401197023


product price:  $433.53
/ea
Free Shipping & Returns

Key Features

Color
Biscuit
Bowl Shape
Elongated
Material
Vitreous China
Collection
Cimarron, Comfort Height
Bowl Depth
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5309-96
Zoro #
G401197023
UPC #
885612529145
Country of Origin
Unknown

Dimensions

Bowl Depth
29"

Details

Color
Biscuit
Bowl Shape
Elongated
Material
Vitreous China
Collection
Cimarron, Comfort Height

Description

The Cimarron skirted toilet bowl utilizes KOHLER's patented new ReadyLock installation system for easier, more intuitive installation. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes for a standard 12" rough in while offering the same secure installation as non-skirted toilets. Pair this bowl with the K-4369 tank for a complete Cimarron skirted toilet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.