
Cimarron Comfort Height One-Piece, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Dune
Mfr # 3619-NY
Zoro # G8604749
product price: $1,218.90
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Dune
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3619-NY
Zoro #
G8604749
UPC #
885612413499
Country of Origin
China
Dimensions
Depth
29-5/8 in
Overall Height
28-5/8 in
Bowl Height
16-1/2 in
Overall Width (In.)
19 in
Trapway Dia.
2-1/8 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Dune
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
WaterSense Certified
Item
Cimarron Comfort Height One-Piece
Features
Glazed Trapway, Concealed Trapway, Soft Close, Chair Height
Collection
Cimarron, Comfort Height
One Piece/Two Piece
One Piece
Water Surface Area
17-1/16 in x 10-15/16 in
ADA Compliant
Yes
Rough-In
12 in
With Seat/Without Seat
With Seat
Description
Cimarron Comfort Height One-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.