Zoro Homepage

Cimarron Left-Hand Trip Lever

  • Mfr # 9466-L-BV

  • Zoro # G301231599


product price: $76.79
/ea
Free Shipping & Returns

Key Features

For Use With
Cimarron Comfort Height® toilets
Color
Vibrant Brushed Bronze
Material
Brass
Finish
Brushed Bronze
Compliance
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9466-L-BV
Zoro #
G301231599
UPC #
650531180285
Country of Origin
Unknown

Dimensions

Length
2-5/8 in

Details

Item
Toilet Lever
For Use With
Cimarron Comfort Height® toilets
Color
Vibrant Brushed Bronze
Material
Brass
Finish
Brushed Bronze
Compliance
ADA

Description

The Cimarron trip lever boldly accents the geometric look of the Cimarron Comfort Height toilet. Constructed of solid brass, this left-hand trip lever will help unify your bathroom decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.