Cimarron Pedestal Bathroom Sink With Single Faucet Hole

  • Mfr # 2362-1-96

  • Zoro # G001199700


product price: $497.47
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Single Hole
Color
Biscuit
Overall Length
22-3/4" (measured from the left outer rim to the right outer rim)
Overall Width
18-7/8" (measured from the back outer rim to the front outer rim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2362-1-96
Zoro #
G001199700
UPC #
650531386861
Country of Origin
Unknown

Dimensions

Overall Length
22-3/4" (measured from the left outer rim to the right outer rim)
Overall Width
18-7/8" (measured from the back outer rim to the front outer rim)
Overall Height
34.5 in.
Faucet Hole Dia.
1.375 in.

Details

Body Material
Vitreous China
Mounting Type
Single Hole
Color
Biscuit
Application
Modern
Number of Holes
1
Number of Stations
1
Includes
Base Included, Installation Hardware Included, Pedestal Included
Finish
Biscuit
Bowl Shape
Rectangular
Collection
Cimarron

Description

The Cimarron collection combines the best of traditional and contemporary design for a versatile look that complements a range of bathroom styles. Beveled edges and simple lines enhance the uniquely shaped basin.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.