Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cimarron Rev 360 16 Tank

  • Mfr # 31614-0

  • Zoro # G308590019


product price: $162.18
/ea
Free Shipping & Returns

Key Features

Width
18.625 in
Material
Vitreous China
Height
12.4375 in
Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31614-0
Zoro #
G308590019
UPC #
885612930378
Country of Origin
Unknown

Dimensions

Width
18.625 in
Height
12.4375 in
Depth
8.25 in

Details

Material
Vitreous China
Finish
White

Description

This Cimarron toilet tank combines high-powered flush performance with a classic style that suits traditional or contemporary decors. The tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair it with a K-31588 or K-31589 bowl to create a complete K-31620 or K-31640 Cimarron toilet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.