
Cimarron Rev 360 Cc 128 Tank
Mfr # 31618-0
Zoro # G706975104
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Color
White
Overall Length
8.25
Overall Width
18.63
Overall Height
12.44
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31618-0
Zoro #
G706975104
UPC #
885612946805
Country of Origin
Unknown
Dimensions
Overall Length
8.25
Overall Width
18.63
Overall Height
12.44
Details
Item
Toilet Tank
Body Material
Vitreous China
Color
White
Weight
32.49
Finish
White
Description
This Cimarron ContinuousClean ST toilet tank features an automatic dispensing system that delivers a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work. This water-efficient toilet tank also utilizes innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.