Zoro Homepage

Cimarron Toilet tank, 1.28 gpf Biscuit

  • Mfr # 31615-DRY-96

  • Zoro # G415629008


product price: $210.82
/ea
Free Shipping & Returns

Key Features

Depth
14.3 in
Color
Biscuit
Width
18.63 in
Standards
ASME Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31615-DRY-96
Zoro #
G415629008
UPC #
195711161956
Country of Origin
Mexico

Dimensions

Depth
14.3 in
Width
18.63 in

Details

Item
Toilet Tanks
Color
Biscuit
Finish
Biscuit
Standards
ASME Listed

Description

This Cimarron toilet tank combines high-powered flush performance with a classic style that suits traditional or contemporary decors. The tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair this tank with the K-31588 or K-31589 bowl for a complete Cimarron elongated toilet.


  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • Combines with 31588, 31589 bowl to make a complete 31621-DRY, 31641-DRY toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.