Zoro Homepage

Cimarron Toilet tank, 1.6 gpf White

  • Mfr # 31614-DRY-0

  • Zoro # G915629027


product price: $162.18
/ea
Free Shipping & Returns

Key Features

Depth
14.33 in
Standards
ASME Listed
Color
White
Width
18.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31614-DRY-0
Zoro #
G915629027
UPC #
195711161925
Country of Origin
Mexico

Dimensions

Depth
14.33 in
Width
18.63 in

Details

Item
Toilet Tanks
Standards
ASME Listed
Color
White
Finish
White

Description

This Cimarron toilet tank combines high-powered flush performance with a classic style that suits traditional or contemporary decors. The tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair it with a K-31588 or K-31589 bowl to create a complete K-31620-DRY or K-31640-DRY Cimarron toilet.


  • 1.6 gpf (6.0 lpf)
  • Left-hand Polished Chrome trip lever
  • Combines with the K-31588 or K-31589 bowl to create a complete K-31620-DRY or K-31640-DRY Cimarron toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.