Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cinq Filtered Showerhead 1.75Gpm

  • Mfr # 33631-G-2MB

  • Zoro # G112374041


product price: $217.50
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Width
5.5 in
Finish
Vibrant Brushed Moderne Brass
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33631-G-2MB
Zoro #
G112374041
UPC #
195711165954
Country of Origin
Unknown

Dimensions

Length
5.5 in
Width
5.5 in
Depth
5.5 in

Details

Finish
Vibrant Brushed Moderne Brass

Description

When it comes to your water, we believe less is more. The Cinq single-function filtered showerhead features our five-layer Aquifer KDF 55 filtration system so you can soak in only the good, effortlessly. Water flows through multiple layers - including activated charcoal - to deliver less chlorine, chemicals, and scale so you can experience more radiance, confidence, and that perfect glow for your hair and skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.