
Cinq Round single-function filtered showerhead, 1.75 gpm
Mfr # 33631-G-BL
Zoro # G421666790
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Installation
Wall-Mount
Height
5.5 in
Length
5.5 in
Handle Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33631-G-BL
Zoro #
G421666790
UPC #
195711165947
Country of Origin
China
Dimensions
Width
5.5 in
Height
5.5 in
Length
5.5 in
Details
Installation
Wall-Mount
Item
Showerheads
Finish
Matte Black
Handle Style
Transitional
Description
When it comes to your water, we believe less is more. The Cinq single-function filtered showerhead features our five-layer Aquifer KDF 55 filtration system so you can soak in only the good, effortlessly. Water flows through multiple layers - including activated carbon - to deliver less chlorine, chemicals, and scale so you can experience more radiance, confidence, and that perfect glow for your hair and skin.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.