Zoro Homepage

Cinq Square single-function filtered showerhead, 1.75 gpm

  • Mfr # 37722-G-BL

  • Zoro # G721666704


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Installation
Wall-Mount
Height
5.14 in
Width
5.4 in
Handle Style
Contemporary
Length
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37722-G-BL
Zoro #
G721666704
UPC #
195711242624
Country of Origin
China

Dimensions

Height
5.14 in
Width
5.4 in
Length
5.4 in

Details

Installation
Wall-Mount
Item
Showerheads
Handle Style
Contemporary
Finish
Matte Black

Description

When it comes to your water, we believe less is more. The Cinq square single-function filtered showerhead features our five-layer Aquifer KDF 55 filtration system so you can soak in only the good, effortlessly. Water flows through multiple layers - including activated carbon - to reduce chlorine, chemicals, and scale so you can experience more radiance, confidence, and that perfect glow for your hair and skin. A beautiful upgrade for your bathroom, the contemporary square shape is available in solid Matte Black or two-tone combinations of a light neutral color accented by a metallic finish in Polished Chrome, Vibrant Brushed Nickel, or Vibrant Brushed Moderne Brass.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.